PIP
20-S13ATA/PE4-22-VEL
CASE PACK/144, ATA, HPPE, 13G KNIT, A4, GRAY, 22 22",Sleeve, A4, ATA, HPPE
Item #118615786
- CASE PACK/144, ATA, HPPE, 13G KNIT, A4, GRAY, 22 22",Sleeve, A4, ATA, HPPE
| Bleach | Bleach |
| Standard | ANSI Method TDM, ANSI Gram 1938, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 3, ANSI Abrasion Cycles 1750, ANSI Puncture 2, ANSI Puncture Newtons 47.6, Taa Comp |
| Top Arm Option | Velcro Closure |
| Dry Temperature | Low Heat |
| Color | Gray |
| Wash Instructions | Machine Wash |
| Size | 22 in |
| Construction | Machine Knit |
| Ply | Single-Ply |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Liner Material | ATA Fiber Technology, HPPE |
| Weight | 22.51 LB |
| EAN or UPC | 616314353475 |
