PIP
20-S13ATA/PE4HVO-22T-VEL
CASE PACK/144, ATA, HPPE, 13G KNIT, A4, GRAY, 18 18",ATA, HPPE, Sleeve, A4
Item #118615791
- CASE PACK/144, ATA, HPPE, 13G KNIT, A4, GRAY, 18 18",ATA, HPPE, Sleeve, A4
| Standard | ANSI Method TDM, ANSI Gram 2090, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 3, ANSI Abrasion Cycles 1750, ANSI Puncture 2, ANSI Puncture Newtons 47.6, Taa Comp |
| Bleach | Bleach |
| Wash Temperature | 104 ⁰F |
| Color | Orange |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Dry Instructions | Tumble Dry |
| Top Arm Option | Velcro Closure |
| Wash Instructions | Machine Wash |
| Liner Material | ATA Fiber Technology, HPPE |
| Dry Temperature | Low Heat |
| Ply | Single-Ply |
| Construction | Machine Knit |
| Finger Thumb Option | Thumb Hole |
| Size | 22 in |
| Weight | 0.1 LB |
| EAN or UPC | 616314353505 |
