PIP
201-500-B/XL
TPU/NYLON INDUSTRIAL PROTECTIVE JACKET W/HOOD SNAPS, LT.WT. DURABLE 10MIL, 25MM, XL (CASE QTY / 20)
Item #119388298
- TPU/NYLON INDUSTRIAL PROTECTIVE JACKET W/HOOD SNAPS, LT.WT. DURABLE 10MIL, 25MM, XL (CASE QTY / 20)
| Construction | Waterproof, Oil Resistant |
| Color | Blue |
| Fabric | TPU, Nylon |
| Closure Type | Snap |
| Thickness | 0.25 mm |
| Wash Instructions | Do Not Wash |
| Size | XL |
| Weight | 17.64 LB |
| EAN or UPC | 616314452116 |
