- Yellow
- Large
| Fabric | Polyester, PVC |
| Wash Instructions | Do Not Wash |
| Color | Yellow |
| Size | L |
| Closure Type | Snap |
| Construction | Reinforced Wear Points |
| Thickness | 0.65 mm |
| Weight | 1.98 LB |
| EAN or UPC | 616314193453 |
| Fabric | Polyester, PVC |
| Wash Instructions | Do Not Wash |
| Color | Yellow |
| Size | L |
| Closure Type | Snap |
| Construction | Reinforced Wear Points |
| Thickness | 0.65 mm |
| Weight | 1.98 LB |
| EAN or UPC | 616314193453 |