- Large
- Black
description
- If you research gloves for extreme temperatures, you'll find three different styles â€" water resistant, water proof and industrial. Temp-Gard™ Gloves are all three! Ideal for use in work environments to protect from extreme temperatures of -321°F (-196°C) to +500°F (+260°C), such as cryogenic cleaning, cryogenic systems maintenance, conservation of food produce.
features
- Protect from -321°F (-196°C) to +500°F (+260°C)
- Impervious to cryogenic liquids and most other liquids and chemicals
- Exceptional grip that does not become slippery, even at extreme temperatures
- Superior flexibility that will not stiffen
- Improved dexterity at all temperatures
- Easy to clean, will not absorb chemicals and will not stain. The silicone coating is on the outside of the gloves (rather than inside), so it prevents staining and can easily be rinsed off after use
| Color | Black |
| Glove Size | Large |
| Weight | 5.0 LB |
| EAN or UPC | 616314086281 |

