PIP
205-420B/4X
Rain Bib Overall .42mm PVC/Nylon/ PVC, FR Treated, Green SIZE 4XL-Green
Item #113043984
- Green
- 4X-Large
| Color | Green |
| Wash Instructions | Do Not Wash |
| Fabric | PVC, Nylon |
| Closure Type | Snap |
| Thickness | 0.42 mm |
| Size | 4XL |
| Construction | Reinforced Wear Points |
| Weight | 2.42 LB |
| EAN or UPC | 616314193736 |
