PIP
205-420CV/2X
Rain Coverall .42mm PVC/Nylon/PVC, FR Treated, Hood, Inner Cuff, Green SIZE 2XL-Green
Item #113043990
- Green
- 2X-Large
| Closure Type | Zipper |
| Fabric | Nylon, PVC |
| Color | Green |
| Construction | Double Storm Flap, Reinforced Wear Points |
| Wash Instructions | Do Not Wash |
| Thickness | 0.42 mm |
| Size | 2XL |
| Standard | ASTM D6413 |
| Hood | Attached |
| Weight | 5.29 LB |
| EAN or UPC | 616314193798 |
