PIP
205-420CV/5X
Rain Coverall .42mm PVC/Nylon/PVC, FR Treated, Hood, Inner Cuff, Green SIZE 5XL-Green
Item #113043993
- Green
- 5X-Large
| Fabric | Nylon, PVC |
| Size | 5XL |
| Thickness | 0.42 mm |
| Closure Type | Zipper |
| Hood | Attached |
| Wash Instructions | Do Not Wash |
| Construction | Double Storm Flap, Reinforced Wear Points |
| Standard | ASTM D6413 |
| Color | Green |
| Weight | 5.29 LB |
| EAN or UPC | 616314193828 |
