Skip to content Skip to navigation menu
Clear One Size Hard Hat Accessory

251-01-6211

Clear One Size Hard Hat Accessory
Item #110482349
  • One Size
  • Clear Color
Clear One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Clear Color

description

  • The JSP® Surefit™ Acetate Visor offers protection against low energy high-speed particles at 101mph and liquid droplets.

features

  • Clear acetate visor
  • Used with 251-01-6225 hard hat adapter
Standard ANSI Z87
Color Clear
Size OS
Weight 0.11 LB
EAN or UPC 5038428152426
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison