- FACE SHIELD BRACKET FOR HP940 BUMP CAP
| Material | Plastic |
| Color | Black |
| Standard | Taa Comp. |
| Size | OS |
| Weight | 0.24 LB |
| EAN or UPC | 620606188829 |
| Material | Plastic |
| Color | Black |
| Standard | Taa Comp. |
| Size | OS |
| Weight | 0.24 LB |
| EAN or UPC | 620606188829 |