- VISOR FOR BUMP CAP, CLEAR, FLAT, PETG, 20 MILS, LIGHTWEIGHT
| Lens Color | Clear |
| Color | Clear |
| Material | PETG |
| Lens | Clear |
| Shape | Flat |
| Standard | Taa Comp. |
| Size | OS |
| Thickness | 0.02 in |
| Weight | 0.05 LB |
| EAN or UPC | 620606189703 |
| Lens Color | Clear |
| Color | Clear |
| Material | PETG |
| Lens | Clear |
| Shape | Flat |
| Standard | Taa Comp. |
| Size | OS |
| Thickness | 0.02 in |
| Weight | 0.05 LB |
| EAN or UPC | 620606189703 |