PIP
262-AEB010-FB
SONIS 1 FULL BRIM CAP MOUNT EARMUFF, 22 DB, DRK. GRY/EX-VIS. GRN. HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
Item #120095516
- SONIS 1 FULL BRIM CAP MOUNT EARMUFF, 22 DB, DRK. GRY/EX-VIS. GRN. HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
| Hearing Style | Full Brim Mounted |
| Construction | Snap-In Cushions |
| Standard | Taa Comp. |
| NRR | 22 |
| Protection Type | Passive |
| Sustainability | Reusable/Launderable |
| Color | Dark Gray |
| Size | OS |
| Weight | 0.809 LB |
| EAN or UPC | 5038428563161 |
