PIP
262-AEB010-HB
SONIS 1 HEADBAND EARMUFF, 22 DB, DRK. GRY/EX-VIS. GRN., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
Item #120095517
- SONIS 1 HEADBAND EARMUFF, 22 DB, DRK. GRY/EX-VIS. GRN., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
| Protection Type | Passive |
| NRR | 22 |
| Sustainability | Reusable/Launderable |
| Color | Dark Gray |
| Standard | Taa Comp. |
| Construction | Snap-In Cushions |
| Hearing Style | Headband |
| Size | OS |
| SNR Rating | 27 |
| Weight | 0.789 LB |
| EAN or UPC | 5038428699105 |
