PIP
262-AEB030-CM
SONIS COMPACT CAP MOUNT EARMUFF, 25 DB, DRK. GRY/EX-VIS. ORG. HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
Item #120095518
- SONIS COMPACT CAP MOUNT EARMUFF, 25 DB, DRK. GRY/EX-VIS. ORG. HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
| Hearing Style | Cap Mounted |
| Protection Type | Passive |
| Standard | Taa Comp. |
| Construction | Snap-In Cushions |
| NRR | 25 |
| Sustainability | Reusable/Launderable |
| Color | Dark Gray |
| SNR Rating | 31 |
| Size | OS |
| Weight | 0.84 LB |
| EAN or UPC | 5038428566131 |
