PIP
262-AEB030-FB
SONIS COMPACT FULL BRIM EARMUFF, 24DB, DRK. GRY/EX-VIS. ORG., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
Item #120095519
- SONIS COMPACT FULL BRIM EARMUFF, 24DB, DRK. GRY/EX-VIS. ORG., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
| Standard | Taa Comp. |
| Size | OS |
| Protection Type | Passive |
| Hearing Style | Full Brim Mounted |
| Sustainability | Reusable/Launderable |
| Construction | Snap-In Cushions |
| Color | Dark Gray |
| Weight | 0.84 LB |
| EAN or UPC | 5038428563185 |
