PIP
262-AEB030-HB
SONIS COMPACT HEADBAND EARMUFF, 25 DB, DRK. GRY/EX-VIS. ORG., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
Item #120095520
- SONIS COMPACT HEADBAND EARMUFF, 25 DB, DRK. GRY/EX-VIS. ORG., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
| Sustainability | Reusable/Launderable |
| Size | OS |
| SNR Rating | 32 |
| Color | Dark Gray |
| Protection Type | Passive |
| Hearing Style | Headband |
| NRR | 25 |
| Standard | Taa Comp. |
| Construction | Snap-In Cushions |
| Weight | 0.84 LB |
| EAN or UPC | 5038428699211 |
