PIP
262-AEB040-CM
SONIS 3 CAP MOUNT EARMUFF, 29 DB, DRK. GRY/EX-VIS. ORG., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
Item #120095521
- SONIS 3 CAP MOUNT EARMUFF, 29 DB, DRK. GRY/EX-VIS. ORG., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
| NRR | 29 |
| Standard | Taa Comp. |
| Size | OS |
| SNR Rating | 36 |
| Color | Dark Gray |
| Protection Type | Passive |
| Construction | Snap-In Cushions |
| Sustainability | Reusable/Launderable |
| Hearing Style | Cap Mounted |
| Weight | 0.899 LB |
| EAN or UPC | 5038428566155 |
