PIP
262-AEB040-FB
SONIS 3 FULL BRIM CAP MOUNT EARMUFF, XX DB, DRK. GRY/EX-VIS. RED, DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
Item #120095522
- SONIS 3 FULL BRIM CAP MOUNT EARMUFF, XX DB, DRK. GRY/EX-VIS. RED, DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
| Size | OS |
| Sustainability | Reusable/Launderable |
| Construction | Snap-In Cushions |
| Color | Dark Gray |
| Hearing Style | Full Brim Mounted |
| Protection Type | Passive |
| Standard | Taa Comp. |
| Weight | 0.899 LB |
| EAN or UPC | 5038428563208 |
