PIP
262-AEB040-HB
SONIS 3 HEADBAND EARMUFF, 31 DB, DRK. GRY/EX-VIS. RED., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
Item #120095523
- SONIS 3 HEADBAND EARMUFF, 31 DB, DRK. GRY/EX-VIS. RED., DARK GRAY, OS HEARING PROTECTION DARK GRAY SIZE OS (UOM PAIR 10 PER CASE)
| Protection Type | Passive |
| Size | OS |
| Color | Dark Gray |
| Hearing Style | Headband |
| SNR Rating | 37 |
| NRR | 31 |
| Construction | Snap-In Cushions |
| Sustainability | Reusable/Launderable |
| Standard | Taa Comp. |
| Weight | 1.982 LB |
| EAN or UPC | 5038428699235 |
