Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Green Neckband One Size Ear Muff

263-43001

Green Neckband One Size Ear Muff
Item #113044096
  • Green
Green Neckband One Size Ear Muff
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green

description

  • The Secure neckband style ear muff offers great versatility to the user. A perfect solution when you need hearing protection in conjunction with bump caps, helmets without attachment slots or head mounted face protection. The strong and flexible neckband balances the weight over the neck, keeping an even and comfortable pressure over the ears. "Snap-in" ear cushions with minimal sweat retention and soft foam filling increases the high comfort and are easily replaced, for a fresh long-lived product.

features

  • Soft cushions maintains a high level of comfort protection
  • Thesoft Velcro headband fits any head size and keeps an even pressure over head
  • Color coding for easy selection and identification
  • Smooth size adjustment
  • Tested and CE approved against European, North American and Australian standards
Hearing Style Neckband
Color Green
Weight 14.77 LB
EAN or UPC 7391441000340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison