- Headband Ear Muff,23 dB Dielectric OS-OS Orange
| Hearing Style | Headband |
| Size | OS |
| Protection Type | Passive |
| Sustainability | Reusable/Launderable |
| Color | Orange |
| Construction | Dielectric, Snap-In Cushions |
| NRR | 24 |
| Weight | 1.32 LB |
| EAN or UPC | 616314275265 |
| Hearing Style | Headband |
| Size | OS |
| Protection Type | Passive |
| Sustainability | Reusable/Launderable |
| Color | Orange |
| Construction | Dielectric, Snap-In Cushions |
| NRR | 24 |
| Weight | 1.32 LB |
| EAN or UPC | 616314275265 |