PIP
263-V1FB
, YELLOW, OS DB, NEON GREEN/BLK. DIELECTRIC HEARING PROTECTION NEON GREEN SIZE OS (UOM PAIR 20 PER CASE)
Item #120095530
- , YELLOW, OS DB, NEON GREEN/BLK. DIELECTRIC HEARING PROTECTION NEON GREEN SIZE OS (UOM PAIR 20 PER CASE)
| Color | Neon Green |
| NRR | 23 |
| Hearing Style | Full Brim Mounted |
| Protection Type | Passive |
| Size | OS |
| Sustainability | Reusable/Launderable |
| Weight | 0.716 LB |
| EAN or UPC | 616314723421 |
