PIP
263-V1NB
WIRE NECKBAND EAR MUFF, 23 DB NRR,NEON GREEN/BLK., OS OS HEARING PROTECTION HI-VIS YELLOW SIZE OS (UOM PAIR 20 PER CASE)
Item #120095532
- WIRE NECKBAND EAR MUFF, 23 DB NRR,NEON GREEN/BLK., OS OS HEARING PROTECTION HI-VIS YELLOW SIZE OS (UOM PAIR 20 PER CASE)
| Size | OS |
| Color | Neon Green |
| Hearing Style | Neckband |
| NRR | 23 |
| Protection Type | Passive |
| Sustainability | Reusable/Launderable |
| Weight | 0.628 LB |
| EAN or UPC | 616314722851 |
