PIP
263-V2FB
V2 CAP MOUNT EARMUFF, 25 DB, NEON ORANGE/BLK. HEARING PROTECTION NEON ORANGE SIZE OS (UOM PAIR 20 PER CASE)
Item #120095534
- V2 CAP MOUNT EARMUFF, 25 DB, NEON ORANGE/BLK. HEARING PROTECTION NEON ORANGE SIZE OS (UOM PAIR 20 PER CASE)
| Size | OS |
| Protection Type | Passive |
| NRR | 25 |
| Hearing Style | Full Brim Mounted |
| Sustainability | Reusable/Launderable |
| Color | Neon Orange |
| Weight | 0.749 LB |
| EAN or UPC | 616314723469 |
