PIP
263-V2HB
V2 HEADBAND,25 DB, HI-VIS ORANGE/BLK., DIELECTRIC, HI-VIS ORANGE, OS HEARING PROTECTION NEON ORANGE SIZE OS (UOM PAIR 20 PER CASE)
Item #120095535
- V2 HEADBAND,25 DB, HI-VIS ORANGE/BLK., DIELECTRIC, HI-VIS ORANGE, OS HEARING PROTECTION NEON ORANGE SIZE OS (UOM PAIR 20 PER CASE)
| Hearing Style | Headband |
| Color | Neon Orange |
| NRR | 25 |
| Construction | Dielectric, Snap-In Cushions |
| Protection Type | Passive |
| Sustainability | Reusable/Launderable |
| Size | OS |
| Weight | 0.749 LB |
| EAN or UPC | 616314725746 |
