- Yellow
description
- Relax protects your hearing while you enjoy listening to your favorite radio station or connect to a communication radio, mobile phones etc. Easy to reach controls let you manually tune the AM/FM radio accurately. Combined with the automatic frequency control you will lock onto your favorite station for the best reception available even in low signal areas. Ergonomic design, replaceable headband and ear cushions contribute to high comfort and increased wear time.
features
- Manual tuning and Automatic Frequency control makes it easy to tune accurately and locks onto desired station
- The sound is limited to a safe 82 dB level by the EPS system
- Soft cushions with Smart "Snap-In" System for easy replacement
- Smooth size adjustment for optimized comfort and seal
- Includes 2 x 1.5 V AA batteries for up to 130 hours of use
- External 3.5 mm sound input for MP3 players etc.
- Tested and CE approved against European and North American standards
| Hearing Style | Headband |
| Color | Yellow |
| Weight | 18.08 LB |
| EAN or UPC | 7391441001132 |

