PIP
267-HPB410
CASE PACK/100, BANDED FOAM EARPLUGS,REPLACEMENT PODS INCL., 24 DB, GRAY/RED WITH PIP LOGO
Item #118615990
- CASE PACK/100, BANDED FOAM EARPLUGS,REPLACEMENT PODS INCL., 24 DB, GRAY/RED WITH PIP LOGO
| Standard | TAA Comp |
| NRR | 24 |
| Hearing Style | Banded |
| Sustainability | Recyclable via Terracycle Program |
| Plug Material | Polyurethane Foam |
| Size | OS |
| SNR Rating | 32 |
| Color | Red |
| Weight | 0.15 LB |
| EAN or UPC | 616314393976 |
