- EAR PLUG DISPENSER, HOLDS 250 PAIR OF T-FIT EARPLUGS, 4/CS
| Type | Plug Dispenser |
| Shape | T-Shape |
| SNR Rating | 37 |
| Hearing Style | Uncorded |
| Color | Black |
| Sustainability | Recyclable via Terracycle Program |
| Size | DISPLAY |
| Plug Material | Polyurethane Foam |
| NRR | 32 |
| Standard | CSA z94 2 A(L), SLC 80 22, SLC 80 Class 4, Taa Comp |
| Weight | 3.24 LB |
| EAN or UPC | 616314396656 |

