- EAR PLUG DISPENSER, HOLDS 250 PAIR OF MEGA BULLET EARPLUGS, 4/CS
| Hearing Style | Uncorded |
| NRR | 33 |
| Color | Black |
| Shape | Tapered |
| Standard | TAA Comp |
| Size | DISPLAY |
| Sustainability | Recyclable via Terracycle Program |
| Type | Plug Dispenser |
| Plug Material | Polyurethane Foam |
| Weight | 3.37 LB |
| EAN or UPC | 616314396731 |

