PIP
267-HPDR810-500
EAR PLUG REFILL CANISTER, PREFILLED, HOLDS 500 PAIR OF MEGA BULLET PLUS, Black, DISPLAY
Item #119252160
- EAR PLUG REFILL CANISTER, PREFILLED, HOLDS 500 PAIR OF MEGA BULLET PLUS, Black, DISPLAY
| Standard | TAA Comp |
| Sustainability | Recyclable via Terracycle Program |
| Hearing Style | Uncorded |
| Size | DISPLAY |
| NRR | 33 |
| Shape | Tapered |
| Color | Black |
| Plug Material | Polyurethane Foam |
| Weight | 14.48 LB |
| EAN or UPC | 616314437823 |
