PIP
267-HPDR910-200
EAR PLUG REFILL CANISTER, PREFILLED, HOLDS 200 PAIR OF MEGA FLARE PLUS EARPLUGS, Black, DISPLAY
Item #119252161
- EAR PLUG REFILL CANISTER, PREFILLED, HOLDS 200 PAIR OF MEGA FLARE PLUS EARPLUGS, Black, DISPLAY
| Shape | Tapered |
| Size | DISPLAY |
| Hearing Style | Uncorded |
| Sustainability | Recyclable via Terracycle Program |
| Plug Material | Polyurethane Foam |
| NRR | 33 |
| Standard | TAA Comp |
| Color | Black |
| Weight | 11.66 LB |
| EAN or UPC | 616314443459 |
