PIP
267-HPDR910-400
EAR PLUG REFILL CANISTER, PREFILLED, HOLDS 400 PAIR OF MEGA FLARE PLUS, Black, DISPLAY
Item #119252162
- EAR PLUG REFILL CANISTER, PREFILLED, HOLDS 400 PAIR OF MEGA FLARE PLUS, Black, DISPLAY
| Hearing Style | Uncorded |
| Size | DISPLAY |
| Sustainability | Recyclable via Terracycle Program |
| NRR | 33 |
| Standard | TAA Comp |
| Plug Material | Polyurethane Foam |
| Shape | Tapered |
| Color | Black |
| Weight | 14.48 LB |
| EAN or UPC | 616314443411 |
