PIP
267-HPR320C
3-FLANGE EAR PLUGS, CORDED, 25 NRR, ORANGE TPR W/TEXTILE CORD, 100/BOX
Item #119850813
- 3-FLANGE EAR PLUGS, CORDED, 25 NRR, ORANGE TPR W/TEXTILE CORD, 100/BOX
| Color | Orange |
| Cord Material | Textile |
| Hearing Style | Corded |
| Standard | TAA Comp |
| Plug Material | Thermoplastic Rubber |
| Size | OS |
| NRR | 25 |
| Shape | Flange |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Weight | 0.56 LB |
