- DUST MASK - 50 PACK BOX/50 MASKS BULK PACKAGE
| Strap Attachment | Ultrasonic Welded |
| Head Strap | Braided |
| No. of Packs | 50 |
| Color | White |
| Size | OS |
| Construction | Moldable Metal Noseband |
| Weight | 0.6 LB |
| EAN or UPC | 620606550008 |
| Strap Attachment | Ultrasonic Welded |
| Head Strap | Braided |
| No. of Packs | 50 |
| Color | White |
| Size | OS |
| Construction | Moldable Metal Noseband |
| Weight | 0.6 LB |
| EAN or UPC | 620606550008 |