PIP
270-RPD513N95
CASE PACK/8, N95, PARTICULATE RESPIRATOR, W/NOSE PAD, ADJUSTABLE STRAP, NIOSH, WHITE, OS
Item #118614818
- CASE PACK/8, N95, PARTICULATE RESPIRATOR, W/NOSE PAD, ADJUSTABLE STRAP, NIOSH, WHITE, OS
| Head Strap | Braided |
| Construction | Moldable Metal Noseband, Nose Pad |
| Color | White |
| Strap Attachment | Ultrasonic Welded |
| Size | OS |
| No. of Packs | 20 |
| Resp Style | Cone |
| Weight | 0.71 LB |
| EAN or UPC | 620606550084 |
