PIP
270-RPD514N95
CASE PACK/8, N95 PARTICULATE RESPIRATOR, EXHALE VALVE, W/AJUSTABLE STRAP, NIOSH, WHITE, OS
Item #118614819
- CASE PACK/8, N95 PARTICULATE RESPIRATOR, EXHALE VALVE, W/AJUSTABLE STRAP, NIOSH, WHITE, OS
| Size | OS |
| Construction | Moldable Metal Noseband, Exhalation Valve, Nose Pad |
| Color | White |
| No. of Packs | 10 |
| Head Strap | Braided |
| Strap Attachment | Ultrasonic Welded |
| Resp Style | Cone |
| Weight | 0.72 LB |
| EAN or UPC | 620606550091 |
