PIP
272-RPD421N95
JSP PREMIUM FLAT FOLD N95 RESPIRATOR, NIOSH, WHITE, OS RESPIRATORY SAFETY WHITE SIZE OS (UOM BOX, 10 PER CASE)
Item #120095543
- JSP PREMIUM FLAT FOLD N95 RESPIRATOR, NIOSH, WHITE, OS RESPIRATORY SAFETY WHITE SIZE OS (UOM BOX, 10 PER CASE)
| Strap Attachment | Ultrasonic Welded |
| Size | OS |
| Color | White |
| Head Strap | Braided |
| Construction | Moldable Metal Noseband, Adjustable Straps |
| Standard | TC-84A-9358 |
| No. of Packs | 10 |
| Resp Style | Flat |
| Weight | 0.6 LB |
| EAN or UPC | 5038428559089 |
