PIP
272-RPD425N95
N95,PARTICULATE RESPIRATOR,FLAT FOLD,NOSE PAD,VALVE,ADJUST. STRAP,NIOSH ,WHITE,OS RESPIRATORY SAFETY WHITE SIZE OS (UOM BOX, 10 PER CASE)
Item #120095544
- N95,PARTICULATE RESPIRATOR,FLAT FOLD,NOSE PAD,VALVE,ADJUST. STRAP,NIOSH ,WHITE,OS RESPIRATORY SAFETY WHITE SIZE OS (UOM BOX, 10 PER CASE)
| Head Strap | Braided |
| Size | OS |
| Construction | Moldable Metal Noseband, Adjustable Straps, Exhalation Valve |
| Strap Attachment | Ultrasonic Welded |
| Standard | TC-84A-9354 |
| Color | White |
| No. of Packs | 10 |
| Resp Style | Flat |
| Weight | 0.75 LB |
| EAN or UPC | 5038428559065 |
