PIP
272-RPD721N95
N95, PARTICULATE RESPIRATOR,PREMIUM NOSE PAD, ADJUSTABLE STRAP, NIOSH, WHITE, OS RESPIRATORY SAFETY WHITE SIZE OS (UOM BOX, 10 PER CASE)
Item #120095545
- N95, PARTICULATE RESPIRATOR,PREMIUM NOSE PAD, ADJUSTABLE STRAP, NIOSH, WHITE, OS RESPIRATORY SAFETY WHITE SIZE OS (UOM BOX, 10 PER CASE)
| Strap Attachment | Ultrasonic Welded |
| Resp Style | Cone |
| Color | White |
| Head Strap | Braided |
| Size | OS |
| No. of Packs | 20 |
| Construction | Moldable Metal Noseband, Adjustable Straps |
| Standard | TC-84A-9304 |
| Weight | 0.65 LB |
| EAN or UPC | 5038428220972 |
