PIP
272-RPD725N95
N95,PARTICULATE RESPIRATOR, NOSE PAD,VALVE, ADJUSTABLE STRAP, NIOSH, WHITE, OS RESPIRATORY SAFETY WHITE SIZE OS (UOM BOX, 10 PER CASE)
Item #120095546
- N95,PARTICULATE RESPIRATOR, NOSE PAD,VALVE, ADJUSTABLE STRAP, NIOSH, WHITE, OS RESPIRATORY SAFETY WHITE SIZE OS (UOM BOX, 10 PER CASE)
| Resp Style | Cone |
| Color | White |
| Construction | Moldable Metal Noseband, Adjustable Straps, Exhalation Valve |
| Standard | TC-84A-9305 |
| Strap Attachment | Ultrasonic Welded |
| No. of Packs | 10 |
| Size | OS |
| Head Strap | Braided |
| Weight | 0.65 LB |
| EAN or UPC | 5038428220989 |
