PIP
272-RPRF8820
JSP FORCE TYPHOON 8 HALF MASK RESPIRATOR, TPE, MEDIUM, REUSABLE, GRAY, M RESPIRATORY SAFETY GRAY SIZE M (UOM EA, 10 PER CASE)
Item #120095549
- JSP FORCE TYPHOON 8 HALF MASK RESPIRATOR, TPE, MEDIUM, REUSABLE, GRAY, M RESPIRATORY SAFETY GRAY SIZE M (UOM EA, 10 PER CASE)
| Color | Gray |
| Size | M |
| Construction | Adjustable Straps, Bayonet Connection, Exhalation Valve, Face Seal |
| Head Strap | Elastic |
| Standard | TC-84A-7833 |
| Resp Style | Half-Mask |
| Weight | 0.201 LB |
| EAN or UPC | 5038428221016 |
