PIP
280-AHS240-10
JSP MK8 Linesman, White, w/ 4-Pt Chin Strap, Wheel Ratchet, Class E SIZE OS-White
Item #105366940
- White
- Blue
- Yellow
- One Size
features
- Offers side (lateral) impact protection, as well as side penetration protection
- Expanded Polystyrene (EPS) impact liner helps absorb the forces of impact
- High-Density Polyethylene (HDPE) shell
- Deluxe polyester strap suspension with crown pad webbing
- Ratchet suspension
- Four point chin strap harness
- Lightweight at only 19 oz
- Conforms to ANSI Z89.1-2009 Type II Class E, G and C
- also European standard EN14052
| Size Adjustment | Wheel Ratchet |
| Chin Strap | 4-Point Polyester |
| Brim Length | Standard |
| Brim Style | Cap Style |
| Electrical Class | Class E |
| Shell | Non-Vented |
| Suspension | Polyester Textile Straps |
| Size | OS |
| Sustainability | Recyclable via Terracycle Program |
| Sweatband | Microfiber |
| Standard | ANSI z89, ANSI Type II, Taa Comp |
| Color | White |
| Shell Material | HDPE |
| Weight | 2.14 LB |
| EAN or UPC | 5038428120357 |
