PIP
280-EV6151-CH-20
JSP EVO6100, YELLOW, 6-PT SUSP, 4-PT CHIN STRAP, WHEEL RATCHT, CLASS E, OS (CASE QTY / 10)
Item #119388346
- JSP EVO6100, YELLOW, 6-PT SUSP, 4-PT CHIN STRAP, WHEEL RATCHT, CLASS E, OS (CASE QTY / 10)
| Chin Strap | 4-Point Polyester |
| Brim Style | Cap Style |
| Brim Length | Standard |
| Sustainability | Recyclable via Terracycle Program |
| Size Adjustment | Wheel Ratchet |
| Suspension | 6 Point Polyester |
| Standard | ANSI z89, EN 12492, ANSI Type I, Taa Comp |
| Electrical Class | Class E |
| Shell Material | HDPE |
| Size | OS |
| Color | Yellow |
| Shell | Non-Vented |
| Sweatband | Chamlon |
| Weight | 11.02 LB |
| EAN or UPC | 5038428319430 |
