PIP
280-EV6151V-20
JSP Evolution 6151, Yellow, Vented, 6-Pt Susp, Wheel Ratchet, Class C SIZE OS-Yellow
Item #103231303
- Hard Hat
applications
- Provide protection from falling debris, low hanging objects and electrical hazards
- Use of ANSI compliant head protection is required by OSHA and helps workers avoid serious injury
features
- HDPE shell designed with five raised channels across the top of the helmet for strength
- Six point suspension system
- Unique "3D adjustment" provides precise fit using harness depth settings
- Choice of slip ratchet or wheel ratchet adjustment
- Meets and exceeds ANSI/ISEA Z89.1-2009 standard for Type I, Class E
- Vented versions available to reduce inside helmet temperatures - ANSI Class C
- Short brim versions available for improved vision when looking up
| Sustainability | Recyclable via Terracycle Program |
| Shell | Vented |
| Size | OS |
| Standard | ANSI z89, ANSI Type I, Taa Comp |
| Shell Material | HDPE |
| Sweatband | Chamlon |
| Brim Length | Standard |
| Size Adjustment | Wheel Ratchet |
| Color | Yellow |
| Suspension | 6 Point Polyester |
| Brim Style | Cap Style |
| Electrical Class | Class C |
| Weight | 1.1 LB |
| EAN or UPC | 5038428136822 |
