PIP
280-HP1481R-11
CASE PACK/12, WOLFJAW FULL BRIM HARD HAT FIBERGLASS ANSI TYPE I CLASS G, BLACK
Item #118615795
- CASE PACK/12, WOLFJAW FULL BRIM HARD HAT FIBERGLASS ANSI TYPE I CLASS G, BLACK
| Sweatband | Felt Lined Foam |
| Standard | ANSI z89, ANSI Type I |
| Size | OS |
| Brim Length | Standard |
| Color | Black |
| Brim Style | Full |
| Shell | Non-Vented |
| Shell Material | Fiberglass Composite |
| Size Adjustment | Wheel Ratchet |
| Electrical Class | Class G |
| Suspension | Polyester Textile Straps |
| Weight | 1.63 LB |
| EAN or UPC | 616314376276 |
