| Size | OS |
| Brim Style | Cap Style |
| Shell | Vented |
| Suspension | Foam Cradle System |
| Color | Gray |
| Size Adjustment | Wheel Ratchet |
| Brim Length | Micro |
| Chin Strap | 4-Point Polyester |
| Electrical Class | Class C |
| Sweatband | Polyester EVA |
| Standard | ANSI z89, EN 12492, ANSI Type I |
| Sustainability | Recyclable via Terracycle Program |
| Shell Material | ABS |
| Weight | 29.17 LB |

