PIP
280-HP641R-45
FULL BRIM HARD HAT WITH HDPE SHELL, 4-POINT TEXTILE SUSPENSION AND WHEEL RATCHET-Lime
Item #120837641
| Sustainability | Recyclable via Terracycle Program |
| Sweatband | Felt Lined Foam |
| Shell Material | HDPE |
| Suspension | 4 Point Nylon Webbing Cradle |
| Brim Length | Standard |
| Color | Lime |
| Electrical Class | Class E |
| Size Adjustment | Wheel Ratchet |
| Brim Style | Full |
| Shell | Non-Vented |
| Size | OS |
| Standard | CSA z94 1, ANSI z89, ANSI Type I, CSA z94 Type 1, Taa Comp |
| Weight | 0.0 LB |
