| Brim Style | Full |
| Shell Material | HDPE |
| Chin Strap | 4-Point Polyester |
| Shell | Vented |
| Suspension | 4 Point Nylon Webbing Cradle |
| Sweatband | Felt Lined Foam |
| Brim Length | Standard |
| Color | Gray |
| Size | OS |
| Size Adjustment | Wheel Ratchet |
| Electrical Class | Class C |
| Standard | CSA z94 1, ANSI z89, ANSI Type II, CSA z94 Type 2, Taa Comp |
| Weight | 0.0 LB |

