PIP
282-ABR170-12
JSP HardCap A1+ Low-Profile, Black/ Gray, Std 2.75" Brim, HDPE Liner ,ABR170 SIZE OS-Gray
Item #101398909
- Gray
- Black
- Hi-Vis Orange
- Navy
- Red
applications
- Safeguard against accidental bumping or scraping of the head
- Ideal in areas where hard hats are not required
features
- Inner High-Density Polyethylene (HDPE) liner with foam cushioning
- Fully adjustable to allow perfect fit
- Holes in the liner add ventilation for coolness and comfort
- The protective liner is removable, so the outer cap is fully washable
- Terry cloth sweatband adds comfort and absorption for the wearer
- Available with reduced brim for better vision when looking up
- Sleek designs are almost indistinguishable from a baseball cap
| Color | Gray |
| Brim Style | Cap Style |
| Sweatband | Terry Cloth |
| Brim Length | Standard |
| Shell | Vented |
| Size Adjustment | Elastic Strap |
| Standard | EN 812 |
| Size | OS |
| Weight | 0.55 LB |
| EAN or UPC | 5038428008754 |

