- ANSI 2021 CLASS A -25 PERSON- METAL
| First aid kit case | Metal |
| Size | KIT |
| Color | White |
| Kit Type | ANSI 2021 Kits |
| Standard | Taa Comp, ANSI z308 2021 Class A |
| First aid kit size | 25 Person |
| Weight | 13.78 LB |
| First aid kit case | Metal |
| Size | KIT |
| Color | White |
| Kit Type | ANSI 2021 Kits |
| Standard | Taa Comp, ANSI z308 2021 Class A |
| First aid kit size | 25 Person |
| Weight | 13.78 LB |